• The item cannot be ordered due to missing prices.

File set with 2-component handle, 5 pieces in a tool roll Metal 200 mm

Article no.: 517415 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Standard: DIN 7261

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cut 2
    Length without tang 200 mm
    Standard DIN 7261
    Number of individual files 5
    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 517415 200
    EAN / GTIN 4007220011423
    Manufacturer number 4007220011423

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
    To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
    Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
    2nd cut = Cut 2.
    With ergonomic 2-component plastic handles.

    Application:

    Quality file for workshop use with long tool life and high removal rate.

    Supplied with:

    5-piece set of files with one each flat, 3-square, square, half-round and round file.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    File set with 2-component handle, 5 pieces in a tool roll Metal 200 mm

    File set with 2-component handle, 5 pieces in a tool roll Metal 200 mm

    Number of individual files 5 5
    Cut 2 2
    Length without tang 200 200
    Standard DIN 7261 DIN 7261
    Type of product Engineer's file Engineer's file

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart