{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | F | |
Shape description | round | |
File surfaces | cuts on all faces | |
Diameter | 7.1 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 514200 200 | |
EAN / GTIN | 4009215017892 | |
Manufacturer number | 31622020 |
This article |
Recommendations |
|
---|---|---|
Round file 200 mm |
||
File surfaces | cuts on all faces | cuts on all faces |
Shape | F | F |
Shape description | round | round |
Cut | 2 | 2 |
incl. file handle | no | no |
Diameter | 7.1 | 7.1 |
Type of product | Engineer's file | Engineer's file |