{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 1 | |
Type of cut | Bastard | |
Shape | F | |
Shape description | round | |
File surfaces | cuts on all faces | |
Diameter | 7.1 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 514100 200 | |
EAN / GTIN | 4009215017885 | |
Manufacturer number | 31622010 |
This article |
Recommendations |
|
---|---|---|
Round file, Cut 1 (bastard), Length without tang: 200mm |
||
Shape description | round | round |
Cut | 1 | 2 |
incl. file handle | no | no |
Length without tang | 200 mm | 200 mm |
Standard | DIN 7261 | DIN 7261 |
Diameter | 7.1 mm | 7.1 mm |
Type of product | Engineer's file | Engineer's file |