• The item cannot be ordered due to missing prices.

Round file 200 mm

Article no.: 514210 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: F
  • Shape description: round
  • Standard: DIN 7261

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cut 2
    Shape F
    Shape description round
    File surfaces cuts on all faces
    Diameter 7.1 mm
    Length without tang 200 mm
    incl. file handle no
    Standard DIN 7261
    Type of product Engineer's file

    Identification numbers & Classifications

    Article number 514210 200
    EAN / GTIN 4045197571687
    Manufacturer number 514210 200

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    INOX
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     

    Description

    Version:

    The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
    With helical cut; convex end.

    Application:

    The quality file for workshop use with long tool life and high removal rate.

    Standard:

    DIN 7261 form F

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart