{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 3 | |
Type of cut | Finishing | |
Shape | E | |
Shape description | half round | |
File surfaces | cuts on all faces | |
Cross section | 25×7 mm | |
Length without tang | 250 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 513300 250 | |
EAN / GTIN | 4009215017663 | |
Manufacturer number | 31522530 |
This article |
Recommendations |
|
---|---|---|
Half round file, Smooth (cut 3), Length without tang: 250mm |
||
File surfaces | cuts on all faces | cuts on all faces |
Shape | E | E |
Shape description | half round | half round |
incl. file handle | no | no |
Length without tang | 250 mm | 250 mm |
Cross section | 25×7 mm | 23×6 mm |
Type of product | Engineer's file | Engineer's file |