• The item cannot be ordered due to missing prices.

Half round file with 2-component handle, Cut 2 (2nd cut), Length without tang: 200mm

Article no.: 513201 200

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: E
  • Shape description: half round
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Type of cut 2nd cut
Shape E
Shape description half round
File surfaces cuts on all faces
Cross section 21×6 mm
Length without tang 200 mm
incl. file handle yes
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 513201 200
EAN / GTIN 4009215190687

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
With helical cut; convex end.
File ready driven into ergonomic 2-component file handle with hole for hanging up and handy colour-coded clips (red, green, yellow) for individually identifying e.g. the cutting pattern.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 form E

Note:

File without handle available under No. 513200.

Downloads & documents

Compare with similar products

This article


Recommendations


Half round file with 2-component handle, Cut 2 (2nd cut), Length without tang: 200mm

Half round file with 2-component handle, Cut 2 (2nd cut), Length without tang: 200mm

File surfaces cuts on all faces cuts on all faces
Shape E E
Shape description half round half round
incl. file handle yes no
Length without tang 200 mm 200 mm
Standard DIN 7261 DIN 7261
Type of product Engineer's file Engineer's file

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart