{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Shape description | half round | |
File surfaces | cuts on all faces | |
Cross section | 20×5 mm | |
Length without tang | 200 mm | |
incl. file handle | no | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 513210 200 | |
EAN / GTIN | 4045197571663 |