{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | C | |
Shape description | file with plain end | |
File surfaces | 3 | |
Width | 18 mm | |
Length without tang | 250 mm | |
incl. file handle | yes | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number | 511201 250 | |
EAN / GTIN | 4009215190632 |
This article |
Recommendations |
|
---|---|---|
Three square file with 2-component handle, Cut 2 (2nd cut), Length without tang: 250mm |
||
File surfaces | 3 | 3 |
Shape | C | A |
Shape description | file with plain end | file with plain end |
Cut | 2 | 2 |
incl. file handle | yes | no |
Length without tang | 250 mm | 250 mm |
Standard | DIN 7261 | DIN 7261 |