• The item cannot be ordered due to missing prices.

Hand file 250 mm

Article no.: 510210 250

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Formbeschreibung: file with plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Shape A
Formbeschreibung file with plain end
File surfaces 3
Cross section 24×5 mm
Length without tang 250 mm
incl. file handle no
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 510210 250
EAN / GTIN 4045197571618
Manufacturer number 510210 250

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 Form A

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart