• The item cannot be ordered due to missing prices.

Hand file with 2-component handle 300 mm

Article no.: 510201 300

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT
  • Shape: A
  • Shape description: file with plain end
  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 2
Type of cut 2nd cut
Shape A
Shape description file with plain end
File surfaces 3
Cross section 30×7 mm
Length without tang 300 mm
incl. file handle yes
Standard DIN 7261
Type of product Engineer's file

Identification numbers & Classifications

Article number 510201 300
EAN / GTIN 4009215190618

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
Cuts on 3 faces; square end.
File ready driven into ergonomic 2-component file handle with hole for hanging up and handy colour-coded clips (red, green, yellow) for individually identifying e.g. the cutting pattern.

Application:

The quality file for workshop use with long tool life and high removal rate.

Standard:

DIN 7261 Form A

Note:

File without handle available under No. 510200.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart