{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | A | |
Shape description | file with plain end | |
File surfaces | 3 | |
Cross section | 20×5 mm | |
Length without tang | 200 mm | |
incl. file handle | yes | |
Standard | DIN 7261 | |
Type of product | Engineer's file |
Article number |
510201 200
Copy |
|
EAN / GTIN |
4009215190595
Copy |
|
Manufacturer | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |