{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | 2 | |
Type of cut | 2nd cut | |
Shape | A | |
Shape description | file with plain end | |
File surfaces | 3 | |
Cross section | 30×7 mm | |
Length without tang | 300 mm | |
incl. file handle | no | |
Norm | DIN 7261 | |
Type of product | Engineer's file |
Article number | 510200 300 | |
EAN / GTIN | 4009215016864 | |
Manufacturer number | 31123020 |