• The item cannot be ordered due to missing prices.

Test head, Type: PB4

Article no.: 496954 PB4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range in steel 1.2 mm - 250 mm
Type of test head Standard
Frequency 4 MHz
Transducer dimensions 10×4 mm
Type of product Test head

Identification numbers & Classifications

Article number 496954 PB4
EAN / GTIN 2050001736925

Description

Suitable for:

Karl Deutsch wall thickness measuring tools No. 496950.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart