• The item cannot be ordered due to missing prices.

Test head, Type: PB10

Article no.: 496954 PB10

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range in steel 0.5 mm - 25 mm
Type of test head Miniature
Frequency 10 MHz
Transducer dimensions 4×2 mm
Type of product Test head

Identification numbers & Classifications

Article number 496954 PB10
EAN / GTIN 2050001736918

Description

Suitable for:

Karl Deutsch wall thickness measuring tools No. 496950.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart