• The item cannot be ordered due to missing prices.

Rail fixing basic set quick-clamping system 350

Article no.: 494451 350

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length of base rail (rack teeth one side) 350 mm
    Length of cross rail (rack teeth both sides) 200 mm
    Length of spring clamps 60 mm
    Type of product Clamping set

    Identification numbers & Classifications

    Article number 494451 350
    EAN / GTIN 2050001773241
    Manufacturer number 269987

    Description

    Version:

    Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.

    Suitable for:

    All GARANT measuring microscopes and all measuring machines with T-slots 6/11 mm. Other arrangements and slot sizes available on request.
    For table widths ≥ 300 mm.

    Supplied with:

    Rack rails with fine-pitch racking, clamping clips, T-nuts, left/right spring clamps, bolts.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart