• The item cannot be ordered due to missing prices.

Rail fixing basic set quick-clamping system 250

Article no.: 494451 250

Product details

Technical Data

Length of base rail (rack teeth one side) 250 mm
Length of cross rail (rack teeth both sides) 100 mm
Length of spring clamps 60 mm
Type of product Clamping set

Identification numbers & Classifications

Article number 494451 250
EAN / GTIN 2050001773258
Manufacturer number 269980

Description

Version:

Modular, flexible, and versatile sets of high-quality aluminium components with long-life Hardcoat surface. All construction sets are specifically extendable.

Suitable for:

All GARANT measuring microscopes and all measuring machines with T-slots 6/11 mm. Other arrangements and slot sizes available on request.
For table widths ≥ 200 mm.

Supplied with:

Rack rails with fine-pitch racking, clamping clips, T-nuts, left/right spring clamps, bolts.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart