{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 50 mm | |
effective working length | 38.5 mm | |
Contact point ⌀ D | 6 mm | |
Shank ⌀ S | 4.5 mm | |
Connection thread | M4 | |
Material of point | Ruby | |
Material of shank | Ceramic | |
Weight | 4.8 g | |
Type of product | Probes |
Article number | 494234 6 | |
EAN / GTIN | 2050001740571 |