• The item cannot be ordered due to missing prices.

Stylus, ruby ball Ceramic length 50 mm, Contact point ⌀ D: 5mm

Article no.: 494234 5

Select article variation and quantity

Contact point ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 50 mm
effective working length 33.5 mm
Contact point ⌀ D 5 mm
Shank ⌀ S 3.8 mm
Connection thread M4
Material of point Ruby
Material of shank Ceramic
Weight 5 g
Type of product Probes

Identification numbers & Classifications

Article number 494234 5
EAN / GTIN 2050001740588

Description

Version:

Ceramic stylus with M4 connection thread for measuring machines and machine tools.

Note:

Other styli with other sizes and shank versions available on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart