{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 18 mm | |
Shank ⌀ D2 | 13 mm | |
Material | Aluminium | |
Length | 200 mm | |
Weight | 100 g | |
Type of product | Extension |
Article number | 494202 200 | |
EAN / GTIN | 2050000965586 |