• The item cannot be ordered due to missing prices.

Probe extension 100 mm

Article no.: 494202 100

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 18 mm
Shank ⌀ D2 13 mm
Material Aluminium
Length 100 mm
Weight 53 g
Type of product Extension

Identification numbers & Classifications

Article number 494202 100
EAN / GTIN 2050000965579

Description

Version:

Extension − M8 to M8.

Suitable for:

Probe holder No. 494210 TP20 and No. 499205 TP200.

Note:

Probe extensions in other sizes and shank types available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart