• The item cannot be ordered due to missing prices.

Stereo microscope STEMI 305 305RING

Article no.: 491835 305RING

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Magnification (x-times) 8 - 40
    Zoom 5 : 1
    Field of vision ⌀ 29 mm
    Eyepiece PL 10×
    Working distance 110 mm
    Power supply Mains operated
    Type of product Stereo microscope

    Identification numbers & Classifications

    Article number 491835 305RING
    EAN / GTIN 2050002039162

    Description

    Version:

    Stereo microscope for high resolution, intensely illuminated sharp focus images. Greenough design for the best image quality. Integral vertical LED light source. Individually adjustable to compensate for eye spacing and short-sightedness. Carrying handle for mobile use. Cold light stand, adjustable incident light: flat transillumination base (bright field / dark field), column with drive and 145 mm length of travel. Can be segmented with additional K LED spotlight with light beam adjustable for zoom and height.
    With additional segmentable K LED ring lamp - 48 LEDs in 2 rows.

    Optional extras:

    Eyepieces No. 491832.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart