• The item cannot be ordered due to missing prices.

Stereo microscope STEMI 305 305EDU

Article no.: 491835 305EDU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnification (x-times) 8 - 40
Zoom 5: 1
Field of vision ⌀ 29 mm
Eyepiece PL 10×
Working distance 110 mm
Power supply Mains operated
Type of product Stereo microscope

Identification numbers & Classifications

Article number 491835 305EDU
EAN / GTIN 2050001779304

Description

Version:

Stereo microscope for high resolution, intensely illuminated sharp focus images. Greenough design for the best image quality. Integral vertical LED light source. Individually adjustable to compensate for eye spacing and short-sightedness. Carrying handle for mobile use. Cold light stand, adjustable incident light: flat transillumination base (bright field / dark field), column with drive and 145 mm length of travel. Can be segmented with additional K LED spotlight with light beam adjustable for zoom and height.

Optional extras:

Eyepieces No. 491832.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart