{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 13 | |
Type of gauge | “Go” plug gauge | |
Thread type | M | |
Test certificate | Manufacturer’s test certificate | |
Thread | M18 | |
Thread pitch | 2.5 mm | |
Type of product | Thread NoGo plug gauge |
Article number | 486516 M18 | |
EAN / GTIN | 4046122621163 | |
Manufacturer | Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de |