• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Thread “No Go” plug gauge for MultiCheck Digital, Threads: M14

Article no.: 486516 M14

Select article variation and quantity

Threads Unit price incl. VAT

Availability

  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Thread type M
Test certificate Manufacturer’s test certificate
Thread M14
Thread pitch 2 mm
Type of product Thread NoGo plug gauge

Identification & Classification

Article number 486516 M14
EAN / GTIN 4046122621132
Manufacturer Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 12-20, measuring sleeve No. 486512 size 12-20 and protective sleeve No. 486515 size, M12 up to M20.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart