• The item cannot be ordered due to missing prices.

Interchangeable thread gauge for MultiCheck Digital, Threads: M20

Article no.: 486514 M20

Select article variation and quantity

Threads Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Thread type M
Thread M20
Thread pitch 2.5 mm
Test certificate Manufacturer’s test certificate
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486514 M20
EAN / GTIN 4046122634262

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 12-20, measurement sleeve No. 486512 size 12-20 and protective sleeve No. 486515 size M12 to M20.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart