Interchangeable thread gauge for MultiCheck Digital, Threads: M14

Article no.: 486514 M14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Availability

  • Standard: DIN 13
  • Thread type: M
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “Go” plug gauge
Thread type M
Thread M14
Thread pitch 2 mm
Test certificate Manufacturer’s test certificate
Type of product Thread Go / NoGo plug gauge

Identification & Classification

Article number 486514 M14
EAN / GTIN 4046122634224
Manufacturer Johs. Boss GmbH & Co. KG Präz.Werkzeugfabrik, Johannes-Boss-Straße 9, 72461 ALBSTADT, Germany, www.johs-boss.de

Description

Standard:

Tolerances and dimensions to DIN ISO 1502.

Suitable for:

Base unit 486511 size 12-20, measurement sleeve No. 486512 size 12-20 and protective sleeve No. 486515 size M12 to M20.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart