• The item cannot be ordered due to missing prices.

Thread “Go” / “No Go” plug gauge MultiCheck, Thread: M5

Article no.: 486510 M5

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go“ gauge; “Go” plug gauge
Thread type M
Thread M5
Thread pitch 0.8 mm
Scale divisions 0.5 mm
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486510 M5
EAN / GTIN 2050001060785

Description

Version:

Similar to No. 486000 and 486100.
Robust, easy-grip steel body with calibrated aluminium slide for measurement and direct reading of the thread depth up to 4×D.

Advantage:

Checking the thread gauge conformity and the thread depth in a single operation. Time saved for one inspection task up to 50%. Easy replacement of a worn gauge head (fitting kit on request).

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

MultiCheck for coarse and fine threads, with vernier (reading to 0.1mm) or with digital display (reading to 0.01mm) including data output available on request (see No. 486511486516).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart