{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 13 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Thread type | M | |
Thread | M12 | |
Thread pitch | 1.75 mm | |
Scale divisions | 0.5 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 486510 M12 | |
EAN / GTIN | 2050001060822 |