• The item cannot be ordered due to missing prices.

Threads “Go” ring gauge UNF-2A, Threads: 1/4in

Article no.: 486321 1/4

Select article variation and quantity

Threads (in) Unit price incl. VAT
  • Standard: ANSI B 1,1
  • Thread type: UNF-LH

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ANSI B 1,1
Type of gauge “Go” plug gauge
Quality 2
Tolerance zone A
Thread type UNF-LH
Thread 1/4 UNF
Threads per inch 28
Type of product Thread “Go” ring gauge

Identification numbers & Classifications

Article number 486321 1/4
EAN / GTIN 4045197228390

Description

Version:

Plug thread gauges to ANSI B1.2.
UNF = Unified National Fine thread.

Standard:

ANSI B 1.1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart