{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ANSI B 1,1 | |
Type of gauge | “Go” plug gauge | |
Quality | 2 | |
Tolerance zone | A | |
Thread type | UNF-LH | |
Thread | 1/2 UNF | |
Threads per inch | 20 | |
Type of product | Thread “Go” ring gauge |
Article number | 486321 1/2 | |
EAN / GTIN | 2050001691279 |