{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 8140 | |
Type of gauge | “No Go“ gauge; “Go” plug gauge | |
Thread type | EG-M | |
Thread | EG M6 | |
Thread pitch | 1 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 486180 EG-M6 | |
EAN / GTIN | 2050001919182 |