• The item cannot be ordered due to missing prices.

Thread “Go” / “No Go” plug gauge EG 6H mod., Threads: EG-M10

Article no.: 486180 EG-M10

Select article variation and quantity

Threads Unit price incl. VAT
  • Standard: DIN 8140
  • Thread type: EG-M

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 8140
Type of gauge “No Go“ gauge; “Go” plug gauge
Thread type EG-M
Thread EG M10
Thread pitch 1.5 mm
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486180 EG-M10
EAN / GTIN 2050001919205

Description

Version:

Thread gauge for testing insert threads (EG) of wire thread inserts. The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 – 2299. “Go” and “No Go” ends on a single handle (DIN 2240, part 1, form R). “No Go” end marked red.

Application:

For metric ISO-profile insert threads (EG), right-hand DIN 8140-2.

Standard:

Tolerances and dimensions to DIN ISO 1502 and DIN 8140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart