• The item cannot be ordered due to missing prices.

Pipe threads ″Go″ plug gauge G1.1/4 in

Article no.: 486160 G1.1/4

Select article variation and quantity

Threads (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 228
Type of gauge “Go” plug gauge
Tolerance zone A
Tolerance class A
Thread type G
Thread G1.1/2
Thread ⌀ 41.91 mm
Threads per inch 11
Type of product Thread Go plug gauge

Identification numbers & Classifications

Article number 486160 G1.1/4
EAN / GTIN 2050001035974

Description

Version:

Plug thread gauges to DIN EN ISO 228-2. Ring thread gauges tolerance class A.

Standard:

DIN EN ISO 228

Note:

Thread gauges for other diameters available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart