{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 228 | |
Type of gauge | “Go” plug gauge | |
Tolerance zone | A | |
Tolerance class | A | |
Thread type | G | |
Thread | G1.1/2 | |
Thread ⌀ | 47.8 mm | |
Threads per inch | 11 | |
Type of product | Thread Go plug gauge |
Article number | 486160 G1.1/2 | |
EAN / GTIN | 2050001035981 |