• The item cannot be ordered due to missing prices.

Gauge block holder with quick adjustment 0-100 mm

Article no.: 481700 0-100

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0 mm - 100 mm
Length 206 mm
Width 30 mm
Type of product Gauge block holders

Identification numbers & Classifications

Article number 481700 0-100
EAN / GTIN 4030489220749

Description

Version:

Gauge block holder with quick adjustment. The patented quick adjustment allows quick, reliable clamping of the parallel gauge blocks. A clamping mechanism prevents the gauge blocks falling out.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart