• The item cannot be ordered due to missing prices.

Pair of flat blade stocks, Type: 125

Article no.: 481901 125
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 9 mm
Height 20 mm
overall length 125 mm
Type of product Measuring blade

Identification numbers & Classifications

Article number 481901 125
EAN / GTIN 2050001756534

Description

Version:

Blade stocks with flat measuring face for external measurements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart