• The item cannot be ordered due to missing prices.

Gauge block set Ceramic, tolerance class 0, Number of gauge blocks: 87

Article no.: 481300 87

Select article variation and quantity

Number of gauge blocks Unit price incl. VAT
  • Standard: DIN EN ISO 3650
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Tolerance class 0
Hardness 1.35 HV
Material Zirconium Oxide (ZrO2) ceramic material
Number of gauge blocks 87
Test certificate Manufacturer’s test certificate
Packaging sturdy box
Type of product Gauge block

Identification numbers & Classifications

Article number 481300 87
EAN / GTIN 4946368219172
Manufacturer number 516-346-10

Description

Version:

Made of ultra-pure ceramic zirconium dioxide (ZrO2) manufactured in a sintering process.
  • Hardness: With approx. 1350 HV about twice as hard as steel.
  • Tensile strength: Up to approx. 70 % of the flexural strength of steel. Insensitive to shock and impact.
  • Wear resistance: Lasts about 10 times longer than steel. No burr formation. No plastic deformation. Scratches and small defects have no influence on the measured result. The surface remains slip capable longer than steel.
  • Handling / care: Highly resistant to alkalis, acids, oil, and grinding water. No need for time-intensive degreasing before use and re-greasing after use which is required for steel. Low weight is an advantage for large sizes.
  • Temperature characteristics: Coefficient of expansion (9.5 ±1.0) 10−6 K−1 similar to that of steel. Low thermal conductivity.
  • Anti-magnetic: Cannot be magnetised.
  • Slip capability: The homogeneous, high density structure gives optimum holding, even to steel, and easy slip capability. Galling is excluded.
  • Test certificate: Each gauge block is provided with its own unique identity number. The actual deviation from the nominal dimensions is recorded in the test certificate. The absolute actual dimension is therefore known. Manufacturer’s test certificate traceable back to national standards.

Application:

Tolerance class 0 as a standard for checking working gauge blocks or high precision equipment.

Content:

1× each of size: 10; 20; 30; 40; 50; 60; 70; 80; 90; 100 mm
Graduation 0.001: 9 pcs. 1.001 − 1.009 mm
Graduation 0.01: 49 pcs. 1.01 − 1.49 mm
Graduation 0.5: 19 pcs. 0.5 − 9.5 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Gauge block set Ceramic, tolerance class 0, Number of gauge blocks: 87

Gauge block set Ceramic, tolerance class 0, Number of gauge blocks: 87

Number of gauge blocks 87 87 87 87
Standard DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate
Tolerance class 0 1 2 1
Packaging sturdy box sturdy box sturdy box sturdy box
Material Zirconium Oxide (ZrO2) ceramic material aged special steel aged special steel Zirconium Oxide (ZrO2) ceramic material
Type of product Gauge block Gauge block Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart