{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN EN ISO 3650 | |
Tolerance class | 2 | |
Hardness | 64 HRC - 66 HRC | |
Material | aged special steel | |
Number of gauge blocks | 87 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Gauge block |
Article number | 480500 87 | |
EAN / GTIN | 4045197208286 | |
Manufacturer number | 480500 87 |
This article |
Recommendations |
||
---|---|---|---|
Gauge block set Tolerance class 2, Number of gauge blocks: 87 |
|||
Number of gauge blocks | 87 | 87 | 87 |
Standard | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Tolerance class | 2 | 1 | 1 |
Packaging | sturdy box | sturdy box | sturdy box |
Material | aged special steel | aged special steel | Zirconium Oxide (ZrO2) ceramic material |
Type of product | Gauge block | Gauge block | Gauge block |