• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 2, Nominal size: 60mm

Article no.: 481070 60

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Standard: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN ISO 3650
Nominal size 60 mm
Tolerance class 2
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification numbers & Classifications

Article number 481070 60
EAN / GTIN 4045197210548
Manufacturer number 481070 60

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross section = 30×9 mm. Size 11 to 500 − cross section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 2, workshop gauges for production.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 2, Nominal size: 60mm

Steel gauge block Tolerance class 2, Nominal size: 60mm

Nominal size 60 mm 60 mm 60 mm 60 mm
Standard DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 2 0 1 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved Zirconium Oxide (ZrO2) ceramic material
Type of product Gauge block Gauge block Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart