• The item cannot be ordered due to missing prices.

Steel gauge block Tolerance class 2 5 mm

Article no.: 481070 5

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Norm: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN EN ISO 3650
Nominal size 5 mm
Tolerance class 2
Material special alloy steel, hardened and stress-relieved
Type of product Gauge block

Identification numbers & Classifications

Article number 481070 5
EAN / GTIN 4045197210449
Manufacturer number 481070 5

Description

Version:

All gauge blocks are marked with an individual identification number.
Size 0.5 to 10 − cross section = 30×9 mm. Size 11 to 500 − cross section = 35×9 mm.
Of special alloy steel, carefully hardened and stress-relieved.
Tolerance class 2, workshop gauges for production.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Steel gauge block Tolerance class 2 5 mm

Steel gauge block Tolerance class 2 5 mm

Nominal size 5 5 5 5
Norm DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 2 0 1 1
Material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved Zirconium Oxide (ZrO2) ceramic material
Type of product Gauge block Gauge block Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart