{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN EN ISO 3650 | |
Nominal size | 10 mm | |
Tolerance class | 1 | |
Material | Zirconium Oxide (ZrO2) ceramic material | |
Type of product | Gauge block |
Article number | 481060 10 | |
EAN / GTIN | 4045197154514 | |
Manufacturer number | 481060 10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Ceramic gauge block Tolerance class 1 10 mm |
||||
Nominal size | 10 | 10 | 10 | 10 |
Norm | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 | DIN EN ISO 3650 |
Test certificate | Manufacturer’s test certificate | |||
Tolerance class | 1 | 0 | 1 | 2 |
Material | Zirconium Oxide (ZrO2) ceramic material | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved | special alloy steel, hardened and stress-relieved |
Type of product | Gauge block | Gauge block | Gauge block | Gauge block |