• The item cannot be ordered due to missing prices.

Ceramic gauge block Tolerance class 1 1,07 mm

Article no.: 481060 1,07

Select article variation and quantity

Nominal size (mm) Unit price incl. VAT
  • Norm: DIN EN ISO 3650

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN EN ISO 3650
Nominal size 1.07 mm
Tolerance class 1
Material Zirconium Oxide (ZrO2) ceramic material
Type of product Gauge block

Identification numbers & Classifications

Article number 481060 1,07
EAN / GTIN 4045197154224
Manufacturer number 481060 1,07

Description

Version:

Made of high purity zirconium oxide ceramic material (ZrO2). Version same as No. 481250.
All gauge blocks are marked with an individual identification number. Size 0.5 to 10 − cross section = 30×9 mm. Size 11 to 500 − cross section = 35×9 mm.
  • Tolerance class 1 as working and setting blocks for manufacturing and for checking inspection gauges.

Made of high purity industrial ceramic (Zirconium Dioxide ZrO2).

Advantage:

Ideal for daily use in manufacture:
  • Stainless.
  • No need to degrease before use.
  • No need to grease after use.
  • Insensitive to shock and impact.
  • Twice as hard as steel.
  • 10 times higher wear resistance.
  • Highly resistant to alkalis, acids, oil and grinding water.
  • Non-magnetic.
  • Cannot cold weld.
  • Low thermal conductivity.

Note:

Other nominal dimensions available on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Ceramic gauge block Tolerance class 1 1,07 mm

Ceramic gauge block Tolerance class 1 1,07 mm

Nominal size 1.07 1.07 1.07
Norm DIN EN ISO 3650 DIN EN ISO 3650 DIN EN ISO 3650
Test certificate Manufacturer’s test certificate
Tolerance class 1 0 1
Material Zirconium Oxide (ZrO2) ceramic material special alloy steel, hardened and stress-relieved special alloy steel, hardened and stress-relieved
Type of product Gauge block Gauge block Gauge block

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart