• The item cannot be ordered due to missing prices.

Precision scales, type PCB 3600 g

Article no.: 479511 3600

Select article variation and quantity

maximum weighing range (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 3,600 g
Scale divisions 0.01 g
Reproducibility 0.01 g
Linearity ±0.05 g
Settling time 3 s
Minimum unit weight 0.2 g
Dimensions of weighing plate 130×130 mm
Width 163 mm
Depth 245 mm
Height 79 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081561 6LR61
Net weight 1.4 kg
Type of product Precision balance

Identification numbers & Classifications

Article number 479511 3600
EAN / GTIN 4045761243194

Description

Version:

  • Selectable mains and battery operation. Attention: German version! Please order a GB adapter plug No. 08 1174_GB separately. Auto-off after 3 minutes.
  • Adjustment programme CAL: For accuracy adjustment (external calibration weight available on request if required).
  • Quantity counting: Reference quantities selectable 5, 10, 25, 50 pieces. Display selectable between pieces and weight.
  • Formulation: separate memory for weight of the tare vessel and of the formulation ingredients (net total).

KERN Universal Port (KUP): allows the connection of external KUP interface adapters, such as RS-232 or USB, for exchanging data and control commands, without installation effort.

Supplied with:

Mains adapter 230 V/ 50 Hz and protective hood.

Optional extras:

Battery No. 081561 size 6LR61; internal rechargeable battery on request. Data cable, printer, interface adapter such as RS-232 or USB on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart