• The item cannot be ordered due to missing prices.

Digital load cell 0-40 kN

Article no.: 479130 0-40

Select article variation and quantity

Measuring range (kN) Unit price incl. VAT
  • IP Index of Protection: IP 65
  • Test certificate: Manufacturer’s test certificate
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 0 kN - 40 kN
    Graduations 0.01 kN
    Display rotatable 300 degrees
    Error limit ±0.5 of the full scale value ±1 digit %
    Piston ⌀ 45 mm
    IP Index of Protection IP 65
    Piston area 10 cm2
    Measurement technology digital
    Height of load cell 30 mm
    ⌀ load cell 75 mm
    Operating temperature -10 °C - 50 °C
    Power supply Mains operated
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR6
    Test certificate Manufacturer’s test certificate
    Packaging sturdy box
    Type of product Load cell

    Identification numbers & Classifications

    Article number 479130 0-40
    EAN / GTIN 2050001858849

    Description

    Version:

    Hydraulic load cell with digital pressure gauge. Robust and straightforward mechanical design, ideally suited to tough operating conditions.4 1/2-digit backlit display for directly displaying the force value enables the force value to be optimally read off.
    The additional graphical display with memory pointer indicates the tendency of the instantaneous load force. Min./max. memory and tare function can be called up independently of the main display. To ensure simple and interference-resistant data transmission, the CPG1200 has a micro USB port; 3 pcs. M5 tapped hole in the cell base for attachment.

    Advantage:

    When used in accordance with instructions, a leaktightness warranty of 5 years is given.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Display unit, 3 batteries No. 081561 size LR6, manufacturer’s certificate of conformity, and transport case.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart