{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 0 kN - 320 kN | |
Graduations | 0.1 kN | |
Display rotatable | 300 degrees | |
Error limit | ±0.5 of the full scale value ±1 digit % | |
Piston ⌀ | 100 mm | |
IP Index of Protection | IP 65 | |
Piston area | 80 cm2 | |
Measurement technology | digital | |
Height of load cell | 41 mm | |
⌀ load cell | 138 mm | |
Operating temperature | -10 °C - 50 °C | |
Power supply | Mains operated | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081561 LR6 | |
Test certificate | Manufacturer’s test certificate | |
Packaging | sturdy box | |
Type of product | Load cell |
Article number | 479130 0-320 | |
EAN / GTIN | 2050001674753 |