{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Film thickness (per 1 piece) | 0.02; 0.05; 0.1; 0.15; 0.20; 0.30; 0.40; 0.50; 1.00 mm | |
Length | 500 mm | |
Width | 100 mm | |
Material | stainless | |
Material | Stainless steel, INOX | |
Number of sheets | 9 | |
Type of product | Shim |
Article number | 478780 N | |
EAN / GTIN | 2050001057419 | |
Manufacturer number | 692 |