• The item cannot be ordered due to missing prices.

Shim stock set, Type: C

Article no.: 478780 C

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Film thickness (per 1 piece) 0.02; 0.03; 0.05; 0.10; 0.15; 0.20; 0.25; 0.30; 0.40; 0.50; 1.00 mm
Length 300 mm
Width 50 mm
Material Carbon steel
Number of sheets 11
Type of product Shim

Identification numbers & Classifications

Article number 478780 C
EAN / GTIN 2050001057402
Manufacturer number 593

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart