{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±13 µm | |
Film width | 50 mm | |
Film length | 300 mm | |
Material | Carbon steel | |
Thickness | 1 mm | |
Number of sheets | 10 | |
Type of product | Shim |
Article number | 478750 1 | |
EAN / GTIN | 2050001057549 | |
Manufacturer number | 534 |