• The item cannot be ordered due to missing prices.

Shim stock set 10 pieces 50×300 mm, Carbon steel, Thickness: 0,2mm

Article no.: 478750 0,2

Select article variation and quantity

Thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit ±6 µm
Film width 50 mm
Film length 300 mm
Material Carbon steel
Thickness 0.2 mm
Number of sheets 10
Type of product Shim

Identification numbers & Classifications

Article number 478750 0,2
EAN / GTIN 2050001057464
Manufacturer number 517

Description

Version:

Cold rolled, hard spring feeler strip steel of maximum precision. Shim thickness is marked and cannot be wiped off. Stored in sturdy boxes.
C-steel carbon steel, material No. 1.1274, cold rolled, hardened, bright surface (size 0.02 stainless).

Application:

Setting tools; adjusting devices; balancing tolerances; shimming components; aligning machines; setting up forms; adjusting bearing play; adjusting drive alignments; setting shear knives; aligning components etc.

Supplied with:

1 pack with 10 shim stocks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart