{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Error limit | ±7 µm | |
Norm | Works standard | |
Material | Carbon steel | |
Roll length | 5 m | |
Roll width | 6 mm | |
Thickness | 0.3 mm | |
Type of product | Feeler gauge shim strip |
Article number | 478515 0,3 | |
EAN / GTIN | 2050001054746 | |
Manufacturer number | 220 |
This article |
Recommendations |
||
---|---|---|---|
Feeler gauge shim roll 6 mm×5 m 0,3 mm |
|||
Thickness | 0.3 | 0.3 | 0.3 |
Error limit | ±7 | ±7 | ±7 |
Norm | Works standard | Works standard | Works standard |
Roll width | 6 | 12.7 | 12.7 |
Roll length | 5 | 5 | 10 |
Material | Carbon steel | Carbon steel | Carbon steel |
Type of product | Feeler gauge shim strip | Feeler gauge shim strip | Feeler gauge shim strip |